Zoro Homepage

Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle

  • Mfr # 07309

  • Zoro # G607059057


product price: $16.39
/ea

Key Features

Type
Spray Bottle
Fragrance
Light Scent
Cleaner Form
Liquid
Cleaner Container Size
32 oz
Application
Sanitizing and Deodorizing Fabrics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07309
Zoro #
G607059057
UPC #
37000721376
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Type
Spray Bottle
Fragrance
Light Scent
Cleaner Form
Liquid
Application
Sanitizing and Deodorizing Fabrics
Item
Air Fresheners/Odor Eliminators
Net Weight
2.54 lbs

Description

Soft surfaces that can't be washed, such as mattresses and upholstered furniture, are harbors for harmful bacteria, mold and mildew. Febreze Professional Sanitizing Fabric Refresher gives you the same freshening power of Febreze plus the soft surface sanitization your environment needs. Proprietary technology goes to the source of odors and fights them. A light, fresh scent is left behind to leave the treated area smelling fresh and clean. Safe for virtually all fabrics. Spray soft surface until fully wet and the soft surface must remain wet for five minutes.


  • Kills 99.9% of Staphylococcus aureus and Enterobacter aerogenes bacteria on soft surfaces with freshness of Febreze.
  • Prevents growth of Aspergillus niger and Penicillium variabile mold and mildew.
  • Fights odors and freshens.
  • Use on non-washable soft surfaces such as mattresses, duvets, carpets, couches and curtains.
  • Fabric spray that's easy to use and apply.
  • Great for the items you can't put in the wash.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.