Shop FEDCO BATTERIES
Create Account
Compatible with ENERGIZER L92 1.5V 1250mAh AAA Size 1.5 Volt Lithium Cell For Consumer And Industrial Applications
- Mfr # L92
- Zoro # G104128669
product price:
$
18.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L92
- Zoro #
- G104128669
- UPC #
- -
- Country of Origin
- China
Description
Features
- AAA size Lithium Iron Disulfide Cylindrical Cell
- High energy, high reliability 1.5 volt power source.
- Excellent for mp3 players, photo flash and digital cameras.
- Stable voltage and broad temperature range (-40° to +60°C).
- Type: Lithium
- Voltage: 1.5
- Capacity: 1250 mAh
- Color: Silver Blue
- Dimension - 0.57 Dia. x 1.98 Tall in.
- Compatible With - FR03-1.5V, L92-FR03-1.5V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.