This item is Discontinued.

Fedco Batteries FedCo Batteries Compatible with  Saft LS33600-AX D Size Axial Lead Lithium Cell - 3.6V  17000mAh LS33600-AX

FedCo Batteries Compatible with Saft LS33600-AX D Size Axial Lead Lithium Cell - 3.6V 17000mAh (Discontinued)

  • Mfr # LS33600-AX
  • Zoro # G104128744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS33600-AX
Zoro #
G104128744
UPC #
-
Country of Origin
China

Description

Features
  • D size Lithium Thionyl Chloride Cylindrical Cell
  • Lithium D cell has flexible axial leads for solder connection for battery cell replacement in Modicon AS-5378-002 lithium battery pack.
  • High energy, high reliability 3.6 volt power source.
  • Excellent memory backup power source.
  • Stable voltage and temperature range (-60° to +85°C).
  • Type: Lithium
  • Voltage: 3.6
  • Capacity: 17mAh
  • Color: Green White
  • Dimension - 1.32 Dia. x 2.41 Tall in.
Compatible With
  • AS-5378-002
  • AS5378002
  • MA-0147-002
  • MA0147002
  • T20/46
  • T20/56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.