Shop FEDCO BATTERIES
Create Account
Compatible with Electrochem 3B880 3.6V 1000mAh Lithium Wafer Cell For Industrial And Memory Applications
- Mfr # 3B880
- Zoro # G404128284
product price:Â
$
59.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3B880
- Zoro #
- G404128284
- UPC #
- -
- Country of Origin
- China
Description
Features
- Lithium Thionyl Chloride cell solders in or plugs into a socket.
- High energy, high reliability 3.6 volt power source.
- Maximum continuous current 1.0mA.
- Type: Lithium
- Voltage: 3.6
- Capacity: 1mAh
- Color: Silver & Blue
- Dimension - 1 Dia. x 0.29 Tall in.
- 34-1054
- 3B0880
- 3B6880
- QTC85
- QTC85 3B0880
- QTC85 3B6880
- QTC85 3B880
- QTC85 PC
- QTC85-3B0880
- QTC85-3B6880
- QTC85-3B880
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.