Shop FEDCO BATTERIES
Create Account
Compatible with Panasonic BR2330 3.0V 255mAh Lithium Coin Cell For Consumer And Industrial Applications
- Mfr # BR2330
- Zoro # G304128698
product price:
$
29.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR2330
- Zoro #
- G304128698
- UPC #
- -
- Country of Origin
- China
Description
Features
- Lithium Coin Cell
- High energy, high reliability 3 volt power source.
- Excellent memory backup power source.
- Stable voltage and broad temperature range (-30° to +80°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 255 mAh
- Color: Silver
- Dimension - 23 Dia. x 3 mm. tall
- BR-2330/BE
- BR-2330/BN
- BR2330/BE
- BR2330/BN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material