Shop FEDCO BATTERIES

Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support

  • Mfr # B9593T
  • Zoro # G904129521

product price: 
$
44.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B9593T
Zoro #
G904129521
UPC #
-
Country of Origin
China

Description

ENERGY+ Lithium Memory Battery. Single cell lithium battery replaces 3.6 volt PC/AT batteries. This battery requires a motherboard installed blocking diode. It has 10.5 in. wires, 4 pin connector and Cloth Tie mount. Keeps clock and configuration memory when machine's off.

Features
  • Type - Lithium
  • Voltage - 3.6
  • Capacity - 2600 mAh
  • Color - Dark Grey
  • Dimension - 2.35 x 0.70 x 0.60 in.

Compatible - 140148, 158-060229-000, 175000-007, 1AA/C, 3PD1000, 418-0054, 594-274, E5040, EP-5242/W, EP5242/W, ER6K, LTC-16P-CO-FS15, LTC-16P-CO-FS8, PB33N, TL-5009/W, TL-5134/W, TL-5135/W, TL-5242, TL-5242/P, TL-5242/PW, TL-5242/W, TL-5283/C, TL5009/W, TL5134/W, TL5135/W, TL5242/P, TL5242/PW, TL5242/W, TL5283/C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.