Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY CR1-2AA-WSC Replacement Battery
- Mfr # CR1/2AA-WSC
- Zoro # G904130770
product price:
$
37.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1/2AA-WSC
- Zoro #
- G904130770
- UPC #
- -
- Country of Origin
- China
Description
Features
- PLC Battery
- This is a 1 cell lithium designed for Siemens Simatic S5-90U, S7-300, S7-312CPU, S7-314CPU and Siemens Siject CI, CI16i, CI16iP and Siemens Simotion D425, D435, D445, D840, 810D, 810DE, 840D, 840DE, 840Di programmable logic controls and industrial computers.
- Stable voltage and broad temperature range (-30° to +75°C).
- High energy, high reliability for memory backup applications.
- 143467
- 146881
- 575332
- 6ES5980-0MB11
- 6ES7-9711AA00-0AA0
- 6ES79711AA000AA0
- 6FC5247-0AA18-0AA0
- 6FC52470AA180AA0
- Type - Lithium
- Voltage - 3.0
- Capacity - 950 mAh
- Color - Black Heat Shrink
- Dimension - 0.58 Dia. x 1.04 Long in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.