Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY M20-P130SCR Recloser Battery For Cooper Form 3 Form 3A Recloser
- Mfr # M20/P130SCR
- Zoro # G904131005
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M20/P130SCR
- Zoro #
- G904131005
- UPC #
- -
- Country of Origin
- China
Description
Features
- This is a 20 cell Nickel Cadmium rechargeable battery pack designed to work in Cooper Power Systems (McGraw Edison) Form 3, Form 3A series power line re-closers.
- Made with special high temperature nickel cadmium cells.
- Form 3
- Form 3A
- KA450ME2S
- MEA-450
- MEA-460
- MEA450
- MEA460
- N20023185
- Type - NiCad
- Voltage - 24.0
- Capacity - 1mAh
- Color - Black Case
- Dimension - 8.85 x 1.85 x 1.83 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.