Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY CR14250SE-AB Replacement Battery For Allen Bradley MicroLogix 1100 Controller
- Mfr # CR14250SE-AB
- Zoro # G304130707
product price:
$
34.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR14250SE-AB
- Zoro #
- G304130707
- UPC #
- -
- Country of Origin
- China
Description
Features
- PLC Battery
- This is a 1 cell lithium battery designed for use in Allen Bradley Bradley for MicroLogix 1Series Controllers and replaces.
- Stable voltage broad temperature range (-40°C to +85°C).
- Compatible With - 1763-BA
- Type - Lithium
- Voltage - 3.0
- Capacity - 850 mAh
- Color - Black Heat Shrink
- Dimension - 0.58 Dia. x 1.04 Long in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.