Compatible with ENERGY CR2032-V30 Replacement Battery For Compaq

  • Mfr # CR2032-V30
  • Zoro # G803898535
product price: 
$
40.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR2032-V30
Zoro #
G803898535
UPC #
-
Country of Origin
China

Description

This is a 1 cell lithium battery for Compaq Presario V3000, V4000 and Pavilion dv2000, dv4000 series laptop and notebook computers.

Features
  • Type - Lithium
  • Voltage - 3.0
  • Capacity - 225 mAh
  • Color - Black Heat Shrink
  • Low self discharge rate gives this cell a 10 year shelf life
  • Stable voltage broad temperature range (-30°C to +70°C)
  • High energy, high reliability 3.0 volt back up power source
  • Dimension - 20 x 3.2 mm.
  • Compatibility - 384626-001, 417076-001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews