Shop FEDCO BATTERIES
Create Account
Compatible with Saft BA5800-U 7500mAh Military Battery For GPS And and Military Applications
- Mfr # BA5800/U
- Zoro # G804036547
product price:Â
$
83.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA5800/U
- Zoro #
- G804036547
- UPC #
- -
- Country of Origin
- China
Description
For CAM, GPS, AN/PSN-10, CP-1995, PSN-8, PSN-11, PLGR compatible with BA-5800/U, BA-5800A/U. Low self discharge rate gives this cell a 10 year shelf life.
Features- Lithium Sulfur Dioxide (Li-SO2) Chemistry.
- Type: Lithium
- Voltage: 5.8
- Capacity: 7mAh
- Color: Military Green
- Dimension - 1.33 Dia. x 5.04 Tall in.
- 6135-01-440-7774
- 6135-99-798-9851
- 6135014407774
- 6665-99-760-9742
- BA-5800
- BA-5800/U
- BA-5800A/U
- BA-5800U
- BA5800
- BA5800A/U
- BA5800U
- NSN: 6135-01-440-7774
- NSN: 6135-99-798-9851
- NSN: 6665-99-760-9742
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.