Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY DR206 Replacement Battery For SM206 NF2040
Mfr # DR206
Zoro # G204129047
product price:Â $202.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DR206
- Zoro #
- G204129047
- UPC #
- -
- Country of Origin
- China
Description
This is a 6 cell Lithium Ion rechargeable battery pack designed to work in a variety of equipment including Bard Medical Site Rite 5 & 6 Ultrasound Machine (Internal Battery). This battery ships fully charged, tested and ready to work.
Features- Intelligent battery pack with fuel gauge.
- Type - Li-Ion
- Voltage - 11.1
- Capacity - 5200 mAh
- Color - Black
- Dimension - 6.05 x 2.43 x 0.90 in.
Compatible - 1420-0891, 1420-0899, 9770066, N9910X-870, NF2040, NF2040AG24, SM206, SM206-5.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.