Shop FEDCO BATTERIES
Create Account
Compatible with ENERGY ER6C-TOY Replacement Battery For Toyo Denki Seizo K.K. Controller
Mfr # ER6C-TOY
Zoro # G704130994
product price: $39.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER6C-TOY
- Zoro #
- G704130994
- UPC #
- -
- Country of Origin
- China
Description
Features
- PLC Battery
- This is a 1 cell lithium battery designed for use in Toyo Denki Seizo K.K. Series Programmable Logic Controllers CPU modules.
- Stable voltage broad temperature range (-40°C to +85°C).
- Type - Lithium
- Voltage - 3.0
- Capacity - 1mAh
- Color - Black Heat Shrink
- Dimension - 0.58 Dia. x 1.99 Long in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.