Compatible with ENERGY LS14500-PR Replacement Battery For Omron CS1W-BAT01 Panasonic
- Mfr # LS14500-PR
- Zoro # G704131007
product price:
$
37.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS14500-PR
- Zoro #
- G704131007
- UPC #
- 649664518386
- Country of Origin
- China
Description
Features
- PLC Battery
- This is 1 cell lithium battery for Omron CS1 (CS1W-BAT01) series CPU units and Panasonic VR-004, VR-006, VR-006L, VR-008 robots and industrial manipulators.
- Stable voltage and broad temperature range (-60° to +85°C).
- CS1W-BAT01
- ER6VCT
- ER6VCT(P)
- ERC6VCT
- ERC6VCT(P)
- Type - Lithium
- Voltage - 3.6
- Capacity - 2mAh
- Color - Black Heat Shrink
- Dimension - 0.58 Dia. x 1.99 Tall in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.