Compatible with FDK CR17450SE 3.0V 2500mAh A Size Lithium Cell For Industrial Applications
- Mfr # CR17450SE
- Zoro # G704128748
product price:
$
26.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR17450SE
- Zoro #
- G704128748
- UPC #
- -
- Country of Origin
- China
Description
Features
- A Size Lithium Cell For Industrial Applications
- 150mA Pulse Current 9mA Continuous Current
- Stable voltage broad temperature range (-40°C to +85°C).
- Type: Lithium
- Voltage: 3.0
- Capacity: 2mAh
- Color: Yellow White
- Dimension - 0.67 Dia. x 1.77 Tall in.
- Compatible With - R17450SE, CR17450SET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.