Shop FEDCO BATTERIES

Compatible with Saft LS14500-BA AA Size Lithium Cell For Consumer & Industrial Applications

  • Mfr # LS14500-BA
  • Zoro # G904129453

product price: 
$
33.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS14500-BA
Zoro #
G904129453
UPC #
-
Country of Origin
China

Description

AA size Lithium Thionyl Chloride Cylindrical Cell. High energy, high reliability 3.6 volt power source. Excellent memory backup power source. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage and broad temperature range (-60° to +85&degC).

Features
  • Type - Lithium
  • Voltage - 3.6
  • Capacity - 2700 mAh
  • Color - White Green
  • Dimension - 0.56 dia. x 1.97 tall in.

Compatible - 104186-001, 15-5104-21000, 1770-XY, 3B64, 3B940, 418-0042, 60-0515-000, 6135-01-301-8776, 6630-U1, 6ES5-980-0AE11, 6ES59800AE11, 6ES7-971-0BA00, 6ES79710BA00, 8KK504, 94060101, 94112601, 96686102, 96686102-batt, 96726402, C0304, ER14505, ER6AA, ER6H, LS14500, LS6, LTC-17C, LTC17C, T06/41, T06/51, TL-2100, TL-5104, TL-5104/S, TL2100/S, TL4903, TL4903S, TL5104, TL5104/S, XL-060F, Y16451001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.