Compatible with Varta CRAA 3.0V 2000mAh AA Size Lithium Cell For Consumer And Industrial Applications

  • Mfr # CRAA
  • Zoro # G304129015
product price: 
$
33.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CRAA
Zoro #
G304129015
UPC #
-
Country of Origin
China

Description

Features
  • AA size Lithium Manganese Dioxide Cylindrical Cell
  • High energy, high reliability 3.0 volt power source.
  • Excellent memory backup power source.
  • Stable voltage and broad temperature range (-30° to +75°C).
  • Type: Lithium
  • Voltage: 3.0
  • Capacity: 2mAh
  • Color: Green
  • Dimension - 0.56 Dia. x 2 Tall in.
  • Compatible With - 6117101501, G06/11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.