Compatible with Ultralife U10014 D Size Lithium Cell with PTC - 11100mAh

  • Mfr # U10014
  • Zoro # G803857143
product price: 
$
50.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U10014
Zoro #
G803857143
UPC #
-
Country of Origin
China

Description

Features
  • D size Lithium Manganese Dioxide Cylindrical Cell
  • High energy, high reliability 3.0 volt power source.
  • Continuous Current 3.3A Pulse Current 7.0A.
  • Stable voltage and broad temperature range (-40° to +72°C).
  • Type: Lithium
  • Voltage: 3.0
  • Capacity: 11mAh
  • Color: Green Black
  • Dimension - 1.34 Dia. x 2.38 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.