Shop FEDCO BATTERIES
Create Account
Compatible with Varta 3-60DK-PC3 3.6V 80mAh Rechargeable Battery For Memory Support Applications
- Mfr # 3/60DK-PC3
- Zoro # G804128136
product price:Â
$
31.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/60DK-PC3
- Zoro #
- G804128136
- UPC #
- -
- Country of Origin
- China
Description
This is a 3 cell Nickel Metal Hydride rechargeable battery for printed circuit board mounting. This battery has 3 pin polarized termination and solders directly to circuit board.
Features- Type: NiMH
- Voltage: 3.6
- Capacity: 80 mAh
- Color: Green Heat Shrink
- Dimension - 0.61 Dia. x 0.75 Long in.
- Compatible With - 3/V60R-PC3, 3/V70H-PC3, 3/V80H-PC3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.