Compatible with ENERGY LS14500-MDS Replacement Battery For Mitsubishi MelServo MR-J3 Servo Amplifier

  • Mfr # LS14500-MDS
  • Zoro # G404130775
product price: 
$
42.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS14500-MDS
Zoro #
G404130775
UPC #
-
Country of Origin
China

Description

Features
  • PLC Battery
  • This is 1 cell lithium battery for Mitsubishi MelServo MR-J3, MR-J3-A, MR-J3-A4, MR-J3-B, MR-J3-B4, MR-J3-T and MR-J3-T4 servo amplifier absolute positioning backup battery.
  • Stable voltage and broad temperature range (-60° to +85°C).
Compatible With
  • 160224
  • ER6V-C119B
  • ER6VC11 9B
  • ER6VC119B
  • MR-J3 BAT
  • MR-J3-BAT
  • MR-J3BAT
  • MRJ3BAT
Specification
  • Type - Lithium
  • Voltage - 3.6
  • Capacity - 2mAh
  • Color - Black Heat Shrink
  • Dimension - 0.58 Dia. x 1.99 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews