Standard Battery, CR123A, Lithium
- Mfr # 4588183
- Zoro # G5147326
product price:Â
$
7.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
3V
Height
1.35 in
Battery Chemistry
Lithium
Terminal Type - Batteries
Button
Capacity - Batteries
1,400 mAh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4588183
- Zoro #
- G5147326
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 1.35 in
- Battery Size
- 123
- Diameter
- 0.64 in
- Overall Height
- 1.39 in
Details
- Item
- Battery
- Voltage
- 3V
- Battery Chemistry
- Lithium
- Terminal Type - Batteries
- Button
- Capacity - Batteries
- 1,400 mAh
- Application
- Camera
- Max. Operating Temp.
- 158 Degrees F
- Battery Cross-Reference
- 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A
- Standard Battery Pack Size
- 1
- Min. Operating Temp.
- -40 Degrees F
- Voltage - Batteries
- 3V DC
Description
Battery, Battery Size 123, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 1,400 mAh, Battery Cross-Reference 5018LC, CR123, CR123A, CR17345, DL123A, EL123AP, RL123A, Application Camera, Terminal Type - Batteries Button, Diameter 0.64 in, Height 1.35 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -40 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.