Compatible with Varta LIP-008 EasyPack Large For OEM ODM Applications
- Mfr # LIP-008
- Zoro # G904128630
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIP-008
- Zoro #
- G904128630
- UPC #
- 643749356627
- Country of Origin
- China
Description
Reduces design cost and time to the market for OEM and ODM applications. Charging reference design, blue prints and bill of materials.
Features- Single cell Lithium Polymer Battery Pack
- Dual header side and bottom side contacts.
- Type - Lithium Polymer
- Voltage - 3.7
- Capacity - 1,130 mAh
- Color - Dark Grey
- Dimension - 2.54 x 1.44 x 0.25 in.
- 1ICP5/35/6
- 66380711099
- Easy Pack 1000
- EasyPack1000
- EZPACK1000
- EZPACKL
- LIP008
- VKB-56446701099
- VKB-66380711099
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.