Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Features PLC Battery 1 Cell lithium battery designed for Omron C20, C20P&#

  • Mfr # B9670B

  • Zoro # G604130575


product price: $40.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9670B
Zoro #
G604130575
UPC #
-
Country of Origin
China

Description

Features
  • PLC Battery
  • 1 Cell lithium battery designed for Omron C20, C20P, C20PF, C28P, C28PF, C40P, C40PF, C50K, C60K, C60P, C60PF, C120, C120F, C500, C500F, C1000H, C1000HF, C2000H, CQM1, CV500, CV1000, CV1M, CVM1D, GTseries programmable logic controllers and industrial computers.
  • Stable voltage and broad temperature range (-60° to +85°C).
Compatible With
  • 3G2A9-BAT08
  • C500-BAT08
Specification
  • Type - Lithium
  • Voltage - 3.6
  • Capacity - 2mAh
  • Color - Black Heat Shrink
  • Dimension - 0.68 Dia. x 1.36 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.