FedCo Batteries Compatible with ENERGY 3-V11R-PC3 RTC Battery For Texas Instruments Travel Mate

  • Mfr # 3/V11R-PC3

  • Zoro # G404036428


product price:  $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/V11R-PC3
Zoro #
G404036428
UPC #
-
Country of Origin
China

Description

This is a 3 cell Nickel Metal Hydride Battery assembly which is specifically designed for Texas Instruments brand TravelMate series laptop and notebook computers. Provides back up and clock support while system is down.

Specifications
  • Type - NiMH
  • Voltage - 3.6
  • Capacity - 12 mAh
  • Color - Black Heat Shrink
  • Contacts - PC Pins
  • Fits for Texas Instruments TravelMate
  • Dimension - 0.67 x 0.48 x 0.40 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.