FedCo Batteries Compatible with ENERGY 3LH270AE Replacement Battery For Husky Itron

  • Mfr # 3LH270AE

  • Zoro # G504129112


product price:  $42.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LH270AE
Zoro #
G504129112
UPC #
-
Country of Origin
China

Description

Extended Capacity Battery. This is a 3 cell Nickel Metal Hydride rechargeable battery pack designed to work in Husky Itron FS/3 and MP2500 series portable bar code scanners. Made with Panasonic or Sanyo quality NiMH battery cells.

Features
  • Type - NiMH
  • Voltage - 3.6
  • Capacity - 2700 mAh
  • Color - Black Heat Shrink
  • Dimension - 5.90 tall x 0.67 dia. in.

Compatible - F-2049-1000-02, P-2049-1000, P-2049-1000-02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products