Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

<p>ENERGY&#43; Alkaline Memory Battery. This alkaline battery is a low cost replacement for most 4.5

  • Mfr # B9780

  • Zoro # G404129410


product price: $36.16
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9780
Zoro #
G404129410
UPC #
-
Country of Origin
China

Description

ENERGY+ Alkaline Memory Battery. This alkaline battery is a low cost replacement for most 4.5V alkaline PC/AT clock batteries. Has 8.5 in. wire leads, 4 pin connector and Cloth Tie mount. Keeps clock and configuration memory when machine is off.

Features
  • Type - Alkaline
  • Voltage - 4.5
  • Capacity - 1100 mAh
  • Color - Black Case
  • Dimension - 2.25 x 1.50 x 0.90 in.

Compatible - 160255-001, 160274-001, 304320-003, 3LF22, 6135-01-318-5001, 840, 841, 844, 844A, 922-0750, RAYOVAC 840, RAYOVAC 841, RAYOVAC 844, RAYOVAC 844A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.