FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT

  • Mfr # CR17335SE-MC

  • Zoro # G704130628


product price:  $39.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR17335SE-MC
Zoro #
G704130628
UPC #
-
Country of Origin
China

Description

Features
  • PLC Battery
  • This is 1 cell lithium battery designed for Mitsubishi Q02CPU, Q02HCPU, Q06HCPU, Q12HCPU, Q12PHCPU, Q12PRHCPU, Q25HCPU, Q25PHCPU, Q25PRHCPU, Q170HBATC, Q172HCPU, Q173HCPU programmable logic controllers.
  • Stable voltage broad temperature range (-40°C to +80°C).
  • High energy, high reliability 3.0 volt power source is an excellent choice for memory backup applications.
Compatible With
  • 130376
  • BKO-C10811H03
  • Q6BAT
Specification
  • Type - Lithium
  • Voltage - 3.0
  • Capacity - 1mAh
  • Color - Black Heat Shrink
  • Dimension - 0.68 Dia. x 1.34 Tall in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.