Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FedCo Batteries Compatible with ENERGY DR203 Replacement Battery For GE Mini Dash Solar 8000I

  • Mfr # DR203

  • Zoro # G704128946


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR203
Zoro #
G704128946
UPC #
-
Country of Origin
China

Description

This is a 3 cell Lithium Ion rechargeable battery pack designed to work in GE PDM Module Mini Dash, Solar 8000I, & Protransport series patient monitors.

Features
  • Extended capacity intelligent battery with fuel gauge.
  • Type - Li-Ion
  • Voltage - 11.1
  • Capacity - 2mAh
  • Color - Black
  • Dimension - 3.19 x 2.32 x 0.80 in.
Compatible With
  • 2016989-002
  • 2031069-003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.