<p>This is 2 cell rechargeable lithium-ion cache battery pack designed to work in IBM iSeries 571B P

  • Mfr # L103450-5737

  • Zoro # G104128980


product price:  $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L103450-5737
Zoro #
G104128980
UPC #
-
Country of Origin
China

Description

This is 2 cell rechargeable lithium-ion cache battery pack designed to work in IBM iSeries 571B PCI-X ultra320 SCSI RAID adapter, IBM i Series 572B PCI-X DDR Dual - x4 Port SAS RAID adapter, IBM iSeries 572F, 575C PCI-X DDR 1.5 GB cache SAS RAID adapters and Power 595 (9119-FHA) POWER6 system.
The IBM 571B, 572B, 572F and 575C auxiliary-write cache IOA adapters may be used with IBM 0648 ,5737 ,5776, 5902, 5904, 5906 and 5908 adapters and SAS disk controllers.

Features
  • This battery attaches to IBM FRU numbers 44V5193, 44V5194 adapters.
  • Type: Li-Ion
  • Voltage: 3.6
  • Capacity: 3mAh
  • Color: Black Heat Shrink
  • Dimension - 2.67 x 2.11 x 0.54 in.
Compatible With
  • 39J5555
  • 74y6773
  • 74Y9340
  • CGA-E/212BE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.