FedCo Batteries Compatible with ENERGY LS14250-FUJ Replacement Battery For Fuji Electric Micrex

  • Mfr # LS14250-FUJ

  • Zoro # G104130860


product price:  $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS14250-FUJ
Zoro #
G104130860
UPC #
-
Country of Origin
China

Description

Features
  • PLC Battery
  • This is a 1 cell lithium designed for Fuji Electric MICREX-F55, MICREX-F70, MICREX-F140S, MICREX-F150S model programmable logic controls and industrial computers.
  • Stable voltage and broad temperature range (-60° to +85°C).
  • High energy, high reliability for memory backup applications.
Compatible With
  • FBT-030A
  • FBT030A
  • NL8V-BT
Specification
  • Type - Lithium
  • Voltage - 3.6
  • Capacity - 1mAh
  • Color - Dark Grey
  • Dimension - 1.12 x 0.63 x 0.60 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products