This item is Discontinued.

Fedco Batteries Compatible with Varta P7-8H 8.4V 180mAh 9 Volt Nickel Metal Hydride Battery For Consumer And Industrial Applications P7/8H

This item is Discontinued.

Fedco Batteries

Compatible with Varta P7-8H 8.4V 180mAh 9 Volt Nickel Metal Hydride Battery For Consumer And Industrial Applications (Discontinued)

Mfr # P7/8H
Zoro # G904128135
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P7/8H
Zoro #
G904128135
UPC #
-
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

High power and reliability make this battery an ideal choice for most consumer and industrial portable devices.

Features
  • 9V Size High Capacity Rechargeable Battery
  • Up to 1charge discharge cycles.
  • Type: NiMH
  • Voltage: 8.4
  • Capacity: 180 mAh
  • Color: Black Blue
  • Dimension - 1.01 x 0.60 x 1.89 in.
Compatible With
  • P7/8
  • V7/8
  • V7/8H
  • V7/8R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.