This item is Discontinued.

Fedco Batteries FedCo Batteries Compatible with  ENERGY P140AS-4TX Replacement Battery for Symbol Telxon PTC-730 PTC-860 P140AS-4TX

FedCo Batteries Compatible with ENERGY P140AS-4TX Replacement Battery for Symbol Telxon PTC-730 PTC-860 (Discontinued)

  • Mfr # P140AS-4TX
  • Zoro # G004130854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P140AS-4TX
Zoro #
G004130854
UPC #
-
Country of Origin
China

Description

Extended Capacity Battery. This is a 4 cell Nickel Cadmium rechargeable battery pack specifically designed to work in Symbol Telxon PTC-730, PTC-860, PTC-860-II, PTC-860DS, PTC-860DS-II, PTC-860ES, PTC-860NI, PTC-860RF series portable bar code scanners.

Compatible With
  • 13795-002
  • 14861-000
  • FX-14861
  • FX-14861-000
Specification
  • Type - NiCad
  • Voltage - 4.8
  • Capacity - 1mAh
  • Color - Black Heat Shrink
  • Dimension - 4x 1.30 x 0.70 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.