
Circuit Breaker, UBIF Series, 30A, 1 Pole, 120V AC, 10kA
Mfr # UBIF30NB
Zoro # G7596478
product price: $39.59
/ea
Sold in multiples of 10 for $395.90
Key Features
Series
UBIF
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBIF30NB
Zoro #
G7596478
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Depth
2.55 in
Height
3.36 in
Max. Wire Size
6 AWG
Min. Wire Size
14 AWG
Details
Item
Circuit Breaker
Series
UBIF
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Terminal Connection
Lug
Instantaneous Trip
No
For Use With
Federal Pacific Load Centers
Phase
1
Trip Type
Thermal
Circuit Breaker Actuator
Toggle
Standards
ETL listed
Description
New Federal Pacific Bolt-On Thick 30 Amp 1 in. 1-Pole UBI Type NB Replacement Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.