Miniature Circuit Breaker, UBIF Series, 40A, 1 Pole, 120/240V AC, 10kA at 120V AC

  • Mfr # UBIF040N

  • Zoro # G3306152


product price:  $32.49
/ea

Key Features

Series
UBIF
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBIF040N
Zoro #
G3306152
UPC #
094925418187
Country of Origin
Philippines

Dimensions

Frame Size
60A/SWD
Width
1/2 in
Depth
2.55 in
Height
3.36 in
Min. Wire Size
6 AWG
Max. Wire Size
4 AWG
Size
.5"
Length
3.36 in

Details

Item
Miniature Circuit Breaker
Series
UBIF
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Federal Pacific Load Centers
Standards
ETL listed
Max. Operating Temp.
250 Degrees F
Compatible Panelboard/Load Center Series
X125-0816C
Min. Operating Temp.
0 Degrees F
Special Features
Thin Series, Type NC, Plug In
Voltage
120/240VAC
Instantaneous Trip
No

Description

Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series X125-0816C, Phase Single, Series UBIF, Max. AIR Rating 10kA at 120V AC, For Use With Federal Pacific Load Centers, Terminal Connection Lug, Frame Size 60A/SWD, Length 3.36 in, Width 0.5 in, Depth 2.55 in, Min. Operating Temp. 0 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.