24VAC Horn
- Mfr # 350-024-30
- Zoro # G924216935
product price:Â
$
285.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-024-30
- Zoro #
- G924216935
- UPC #
- -
- Country of Origin
- China
Description
24VAC Federal Signal Horn The Model 350 Vibratone Horns produce a very loud horn tone by the electro-mechanical vibration of a diaphragm. Capable of reproducing coded blasts or sustained tones through the use of a number of control devices from a push button to a PLC. Federal Signal's Vibratone horn is excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels. The Vibratone Model 350 is obtainable in AC voltages 24VAC and 120VAC. The Model 350 produces 100dBa & 10' Vibratone mounting options provide for surface, flush or semi-flush mounting on walls, panels, in cabinets, on 4-inch square outlet boxes, or in concrete and deep wall constructions. Vibratone horns are UL and cUL Listed, CSA Certified and FM Approved. Each Vibratone horn is enclosed in a zinc die-cast housing and sealed with grey powder-coat paint. The Model 350 features a stainless steel diaphragm. The rugged construction of the Vibratone horns resists vandalism and the effects of harsh industrial environments. Specifications Mount Type: 4x4 Electrical Box. Operating Current: 0.9. Operating Temperature: -65F to 150F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.