Shop FEDERAL SIGNAL
Create Account
52-024-1 Horn, 24VDC, Resonating
- Mfr # 52-024-1
- Zoro # G402702677
product price:
$
2,416.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52-024-1
- Zoro #
- G402702677
- UPC #
- 782979227014
- Country of Origin
- United States
Description
THE FEDERAL SIGNAL MODEL 52 RESONATING HORN PRODUCES 114DBA @ 10 FEET (124DBA @ 1M) WITH A 1,000 FOOT RANGE. IT IS CAPABLE OF PENETRATING HIGH AMBIENT NOISE LEVELS. BEING ELECTRICALLY-ACTIVATED, THE MODEL 52 DOES NOT REQUIRE AN AIR COMPRESSOR FOR OPERATION. THE MODEL 52 IS ABLE TO WITHSTAND THE SHOCKS, VIBRATIONS, DUST AND ATMOSPHERIC CONDITIONS ENCOUNTERED IN OFF-ROAD USE. THE OPERATING TEMPERATURE RANGE IS -40°F TO 185°F (-40°C TO 85°C). RUBBER GASKETS AND A POWER CONNECTOR MAKE THE MODEL 52 COMPLETELY WATERTIGHT. THE PROJECTOR AND INTERNAL PARTS ARE MADE OF ZINC-COATED STEEL OR STAINLESS STEEL TO RESIST CORROSION; THE EXTERIOR IS SEALED WITH GRAY ENAMEL PAINT. THE HOUSING IS DIE-CAST ALUMINUM. TIED AND ADHESIVE-BONDED INTERNAL WIRING HELPS PREVENT ELECTRICAL SHORTS, WIRE BREAKAGE, AND LOOSE CONNECTIONS. THE MODEL 52 IS AVAILABLE IN 24VDC. IT'S 18-32V OPERATING RANGE ALLOWS FOR VOLTAGE INCONSISTENCIES. THE MODEL 52 HAS A DUTY CYCLE OF FIVE MINUTES ON AND FIVE MINUTES OFF. FEDERAL SIGNAL'S MODEL 52 RESONATING HORN IS SPECIFICALLY DESIGNED FOR OFF-ROAD VEHICLES. IT PROVIDES THE VERY LOUD SOUND FOR WHICH AN AIR-HORN IS USUALLY REQUIRED, BUT WITHOUT THE NEED FOR AN EXPENSIVE COMPRESSOR. USED BY MAJOR MANUFACTURERS OF CONSTRUCTION EQUIPMENT, MODEL 52 RESONATING HORNS SUIT THE WARNING NEEDS OF ANY OFF-ROAD VEHICLE WORKING IN A HIGH NOISE ENVIRONMENT, INCLUDING EXCAVATORS, BACKHOES, COMPACTORS (STEAMROLLERS), LOADERS, TRACTORS, BULLDOZERS, TRENCHERS, AND SCRAPERS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.