Zoro Homepage

ALTERNATING LIGHTBAR FLASHER 20 AMP

  • Mfr # FA3-SC

  • Zoro # G4057383


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
12V DC
Lamp Capacity
20 A
Features
Each Flasher is Enclosed in a Two Piece, Snap Together
Includes
Hook-and-Loop Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3-SC
Zoro #
G4057383
UPC #
604586737826
Country of Origin
United States

Details

Voltage Rating
12V DC
Item
Automotive Flasher
Lamp Capacity
20 A
Features
Each Flasher is Enclosed in a Two Piece, Snap Together
Includes
Hook-and-Loop Strap

Description

Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute Not Applicable, Current Rating 10 A, Features Each Flasher is Enclosed in a Two Piece, Snap Together, Housing Material Polycarbonate, Includes Hook-and-Loop Strap, Product Type Flasher Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.