Zoro Homepage

Back Up Lamp, LED, Clear, 6-13/32 in. L

  • Mfr # 607125-05SB

  • Zoro # G2420376


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Termination Type
Pigtail
Type
Kit
Lamp Life
10,000 hrs
Includes
Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607125-05SB
Zoro #
G2420376
UPC #
604586779130
Country of Origin
United States

Dimensions

Overall Height
2 3/8 in
Overall Depth
1-7/8 in
Overall Width
6-3/8 in
Overall Length
6-13/32 in

Details

Number of Bulbs
1
Termination Type
Pigtail
Type
Kit
Lamp Life
10,000 hrs
Includes
Grommets
Standards
FMVSS 108, SAE J1398, SAE J593
Shape
Oval
Material
Polycarbonate
Current Rating
0.25A
Item
Back-Up Lamp
Post
No
Used For
Backup
Fits
6" Oval Opening
Voltage
12V DC
Housing Material
Polycarbonate
Lens Color
Clear
Lighting Technology
Led
Light Color
Clear
Current
0.26 A
Flash Pattern
Synchronized/Alternating
Mount Style
Surface
Series
SignalTech Series
Electrical Connection
Wire Harness
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Mount Type
Grommet

Description

Back Up Lamp, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Width 6 3/8 in, Overall Depth 1 7/8 in, Current 0.26 A, Electrical Connection Wire Harness, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, SAE J1398, SAE J593, Flash Pattern Synchronized/Alternating, Housing Material Polycarbonate, Includes Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.