Zoro Homepage

Base, Gray, LED

  • Mfr # SLMBD-120-240GY

  • Zoro # G5067400


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Color
Gray
Mounting
Deep Surface
Width
3.9063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLMBD-120-240GY
Zoro #
G5067400
UPC #
782979232315
Country of Origin
Italy

Dimensions

Width
3.9063 in
Depth
3.9063 in
Height
1.8125 in
Overall Length
3 5/8 in
Overall Width
3 5/8 in
Overall Depth
1 13/16 in

Details

Item
Light Base
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Color
Gray
Mounting
Deep Surface
Standards
CE, cULus Listed, UKCA
Voltage
120 to 240V AC
Material
Polycarbonate
Features
Five Years Warranty
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes Mounting Hardware
Mounting Hardware Included
Connection Type
Terminal Strip
Product Type
Light Base
Control Protocol
Direct Wire
Power Source
Wire
Mounting Style
Surface Mount
Operating Voltage
120 to 240V AC

Description

Base,Gray,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.