Base, Red, LED
Mfr # SLMBD-120-240R
Zoro # G5067373
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Height
1.8125 in
Depth
3.9063 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLMBD-120-240R
Zoro #
G5067373
UPC #
782979232001
Country of Origin
Italy
Dimensions
Height
1.8125 in
Depth
3.9063 in
Width
3.9063 in
Overall Width
3 5/8 in
Overall Length
3 5/8 in
Overall Depth
1 13/16 in
Details
Item
Light Base
Includes
Screw, Washer
For Use With
SLM100, SLM1400/SLM1450, SLM200, SLM300/350, SLM500, SLM600, SLM700, SLM800
Color
Red
Standards
CE, cULus Listed, UKCA
Mounting
Deep Surface
Material
Polycarbonate
Voltage
120 to 240V AC
Features
Five Years Warranty
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Power Source
Wire
Control Protocol
Direct Wire
Mounting Style
Surface Mount
Product Type
Light Base
Includes Mounting Hardware
Mounting Hardware Included
Connection Type
Terminal Strip
Operating Voltage
120 to 240V AC
Description
Base,Red,LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.