Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, 12/24VDC, 15 Flash Patterns

  • Mfr # 220250-02

  • Zoro # G9510103


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Features
Shatterproof Polycarbonate Dome and a Water-Resistant Frame, For Use on Snowplows, Forklifts, Utility Trucks, and Construction Vehicles
Current Drawn
1 A
Housing Color
black
Flashes per Minute
14
Voltage
12/72V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220250-02
Zoro #
G9510103
UPC #
604586778386
Country of Origin
China

Dimensions

Overall Height
3-5/8 in
Overall Diameter
5-1/8 in

Details

Features
Shatterproof Polycarbonate Dome and a Water-Resistant Frame, For Use on Snowplows, Forklifts, Utility Trucks, and Construction Vehicles
Current Drawn
1 A
Housing Color
black
Flashes per Minute
14
Item
Beacon Light
Voltage
12/72V DC
Housing Material
Polycarbonate
Standards
SAE J845 Class II
Lens Color
Amber
Lens Material
Polycarbonate
Includes
1/2 in Pipe Mount, Perm Mt
Number of Flash Patterns
15
Power Source
Corded
Shape
Round
Lighting Technology
LED
Light Color
Amber
Number of Bulbs
2
Electrical Connection
Pigtail
SAE Class Rating
SAE J845 Class 2
Installation Type
Permanent
Mount Type
Pipe
Series
Firebolt
Light Pattern
Flashing
Mount Style
Surface
Compatible Vehicle Type
Cars
Wire Exit
Bottom
Minimum Operating Temperature
-22 Degrees F
Current
1 A
Maximum Operating Temperature
149 Degrees F
Flash Pattern
14 Flash Patterns

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.