Zoro Homepage
This item is Discontinued.
Federal Signal Beacon Light, Amber, 5" H, 5-45/64" dia. 220301-02

Beacon Light, Amber, 5" H, 5-45/64" dia. (Discontinued)

  • Mfr # 220301-02
  • Zoro # G2479887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220301-02
Zoro #
G2479887
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
5 in
Diameter - Vehicle Lighting
5 3/4 in
Overall Height
5 in
Overall Diameter
5 3/4 in

Description

Beacon Light, Light Type Flashing Beacon, Wattage 5.4 W, Lens Color Amber, Electrical Connection Pigtail, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Diameter 5 3/4 in, Overall Height 5 in, Number of Flash Patterns 1, Standards SAE J1318 Class III, Base Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.