Zoro Homepage
This item is Discontinued.
Federal Signal Beacon Light, Amber, 6-29/32"H, 6-1/2" dia 250141-02

Beacon Light, Amber, 6-29/32"H, 6-1/2" dia (Discontinued)

  • Mfr # 250141-02
  • Zoro # G2480027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250141-02
Zoro #
G2480027
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
6 1/2 in
Diameter - Vehicle Lighting
6 1/2 in
Overall Height
6 1/2 in
Overall Diameter
6 1/2 in

Description

Beacon Light, Light Type Flashing Beacon, Wattage 18.4 W, Lens Color Amber, Electrical Connection Plug, Operating Voltage 12-24V DC, Overall Diameter 6 1/2 in, Overall Height 6 1/2 in, Number of Flash Patterns 1, Standards SAE J1318 Class II, Mount Type Magnetic, Base Material Aluminum, Number of Bulbs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.