Beacon Light, LED, 15 Flash Patterns (Discontinued)
- Mfr # 212670-02SB
- Zoro # G9510146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212670-02SB
Zoro #
G9510146
UPC #
604586776108
Country of Origin
United States
Dimensions
Height
6-13/64"
Diameter - Vehicle Lighting
6 1/2 in
Manufacturers Warranty Length
5 yr. (LED)
Height - Vehicle Lighting
4 in
Diameter
6-1/2"
Overall Height
4 in
Overall Diameter
6 1/2 in
Description
Beacon Light, Light Type Flashing Beacon, Lens Color Amber, Shape Round, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Diameter 6 1/2 in, Overall Height 4 in, Number of Flash Patterns 14, Standards SAE J845 Class II, Base Material Polycarbonate, Number of Bulbs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.