Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, Magnetic, 5-7/64 in. H

  • Mfr # 220360-02

  • Zoro # G2420349


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Standards
SAE J845 Class III
Light Output
Not Rated
Lens Material
Polycarbonate
Current Drawn
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220360-02
Zoro #
G2420349
UPC #
604586780594
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-5/8 in
Overall Diameter
5-1/8 in

Details

Housing Material
Polycarbonate
Standards
SAE J845 Class III
Light Output
Not Rated
Lens Material
Polycarbonate
Current Drawn
1 A
Flashes per Minute
14
Features
Shatterproof Polycarbonate Dome and a Water-Resistant Frame, For Use on Snowplows, Forklifts, Utility Trucks, and Construction Vehicles
Voltage
12/72V DC
Includes
Lighter Plug, Magnetic Mount, O-Ring Gasket
Item
Beacon Light
Lens Color
Amber
Number of Flash Patterns
1
Power Source
Corded
Number of Bulbs
2
Shape
Round
Lighting Technology
LED
Light Color
Amber
Wire Exit
Bottom
Maximum Operating Temperature
149 Degrees F
Compatible Vehicle Type
Cars
Installation Type
Removable
Electrical Connection
Plug
Mount Type
Magnetic
Minimum Operating Temperature
-22 Degrees F
Mount Style
Surface
Light Pattern
Flashing
Current
0.25 A @ 24V DC, 0.5 A @ 12V DC
Series
Firebolt
SAE Class Rating
SAE J845 Class 2
Flash Pattern
Single

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/72V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.