Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beacon Light, Pipe/Permanent, 5-7/64 in. H

  • Mfr # 220350-02

  • Zoro # G2420358


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Includes
O-Ring Gasket
Housing Material
Polycarbonate
Features
Shatterproof Polycarbonate Dome and a Water-Resistant Frame, For Use on Snowplows, Forklifts, Utility Trucks, and Construction Vehicles
Current Drawn
1 A
Standards
SAE J845 Class III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220350-02
Zoro #
G2420358
UPC #
604586780587
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3-5/8 in
Overall Diameter
5-1/8 in

Details

Includes
O-Ring Gasket
Item
Beacon Light
Housing Material
Polycarbonate
Features
Shatterproof Polycarbonate Dome and a Water-Resistant Frame, For Use on Snowplows, Forklifts, Utility Trucks, and Construction Vehicles
Current Drawn
1 A
Standards
SAE J845 Class III
Light Output
Not Rated
Lens Material
Polycarbonate
Flashes per Minute
14
Voltage
12/72V DC
Power Source
Corded
Number of Flash Patterns
1
Lens Color
Amber
Number of Bulbs
2
Lighting Technology
LED
Light Color
Amber
Shape
Round
Installation Type
Permanent
Light Pattern
Flashing
Series
Firebolt
Compatible Vehicle Type
Cars
Minimum Operating Temperature
-22 Degrees F
Current
0.25 A @ 24V DC, 0.5 A @ 12V DC
Maximum Operating Temperature
149 Degrees F
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Wire Exit
Bottom
Mount Style
Surface
Mount Type
Pipe
SAE Class Rating
SAE J845 Class 2
Flash Pattern
Single

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/72V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.