Zoro Homepage
This item is Discontinued.
Federal Signal Beacon Light, Red, 4-5/16" H, 2-29/32" dia 462121-04

Beacon Light, Red, 4-5/16" H, 2-29/32" dia (Discontinued)

  • Mfr # 462121-04
  • Zoro # G2480079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462121-04
Zoro #
G2480079
UPC #
-
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
4 in
Diameter - Vehicle Lighting
3 in
Overall Height
4 in
Overall Diameter
3 in

Description

Beacon Light, Light Type Flashing Beacon, Wattage 2.6 W, Lens Color Red, Electrical Connection Pigtail, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Diameter 3 in, Overall Height 4 in, Number of Flash Patterns 1, Standards SAE J845 Class III, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.