Zoro Homepage

Warning Light, Clear, LED, 120 to 240V AC, 60, 75, 90 FPM, Not Applicable Dia., Surface

  • Mfr # G-LED-AC-D-C

  • Zoro # G5577629


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-LED-AC-D-C
Zoro #
G5577629
UPC #
782979233565
Country of Origin
United States

Dimensions

Height
7 1/2 in
Depth
5 15/64 in
Width
5 15/64 in
Overall Width
5 7/32 in
Overall Length
5 7/32 in
Overall Depth
7 1/2 in
Footprint Length
5 1/4 in
Footprint Width
5 1/4 in

Description

Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.12 to 0.07A AC, Width 5 15/64 in, Depth 5 15/64 in, Height 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.