Shop FEDERAL SIGNAL

Beacon Warning Sounder Light, Green, 3 29/32 in Lens Dia., 2 7/16 in Height, Polycarbonate Lens

  • Mfr # SLM500G
  • Zoro # G3781841

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Height
2 7/16 in
Lens Diameter
3 29/32 in
Lamp Type
LED
Flashes per Minute
85
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLM500G
Zoro #
G3781841
UPC #
782979232155
Country of Origin
Italy
Item
Beacon Warning Sounder Light
Color
Green
Power Source
Wire
Lamp Type
LED
Flashes per Minute
85
Standards
CE, cUL Listed, UL Listed
Includes
Visual Signal + Tone 1 Channel, Visual Signal + Tone 2 Channel, Visual Signal Only Channel
Weight
7.76 oz
Lens Material
Polycarbonate
Mounting
Deep, Dual, Pipe, Shallow, Twin
Current Drawn
60 to 460mA AC/DC
Lens Design
Fresnel
Voltage
12V AC to 24V AC, 12V DC to 24V DC, 120V AC to 240V AC
Light Output
Varies
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Housing Material
Polycarbonate
Operating Temp.
-22 Degrees to 122 Degrees F
Lamp Life
100,000 hr
Rating
IP65, NEMA 3R
Body Material
Polycarbonate
Housing Color
Gray, Red
Light Source
LED
Alarm Volume @ 1 m - Minimum
86 dBA
Volume Selection
Selectable Volume
Mounting Style
Surface Mount
Operating Temperature - Minimum
-40 Degrees F
Operating Current
115 A @ 240V AC, 205 A @ 120V AC, 280 A @ 24 DC, 315 A @ 12V DC, 325 A @ 24V AC, 375 A @ 12V AC
Light Operating Mode
Steady, Strobe
Brightness Selection
Selectable Brightness
Alarm Volume @ 10 ft - Minimum
76 dBA
NEMA Rating
NEMA 3R
Alarm Volume @ 10 ft - Maximum
95 dBA
IP Rating
IP65
Lens Shape
Dome
Number of Lamps
5
Lifespan
100,000 hr
Connection Type
NPN/PNP
Control Protocol
Direct Wire
Lens Color
Green
Operating Temperature - Maximum
131 Degrees F
Alarm Volume @ 1 m - Maximum
105 dBA
Sound Style
Tone
Operating Voltage
12 to 24V AC/DC, 120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
2 7/16 in
Lens Diameter
3 29/32 in
Width
3 29/32 in
Depth
3 29/32 in
Diameter
3 29/32 in
Overall Width
3 29/32 in
Overall Length
1 21/32 in
Overall Diameter
3 29/32 in
Overall Depth
3 29/32 in
Wire Rope Length
1 21/32 in
Length
1 21/32 in

Description

Beacon Warning Sounder Light,Green,LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.