Zoro Homepage

Bezel, Black, 4-13/16"Lx2-13/16"Hx3/32"W

  • Mfr # FR4MB

  • Zoro # G4757827


product price: $15.59
/ea

Key Features

Color
Black
Length
4 13/16 in
Includes
Mounting Hardware
Height
2 13/16 in
For Use With
FireRay(R) LED Perimeter Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4MB
Zoro #
G4757827
UPC #
604586790555
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 13/16 in
Height
2 13/16 in
Width
3/32 in
Overall Height
2 13/16 in
Overall Length
4 13/16 in
Overall Width
3/32 in

Details

Color
Black
Includes
Mounting Hardware
Item
Trim Bezel
For Use With
FireRay(R) LED Perimeter Lights
Material
Polycarbonate
Compatible with Manufacturer Model Number

Description

Trim Bezel, Product Type Bezel, Color Black, Material Polycarbonate, Overall Length 4 13/16 in, Overall Height 2 13/16 in, Overall Width 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.